1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Protection, Gauntlet Glove, Lined

Chemical Protection, Gauntlet Glove, Lined


See all variants from
£6.99Inc VAT (20%)
See all variants from £6.99

Description

Chemical protection gauntlet glove blended from nitrile and pvc to provide endurance, protection and flexibility.

Features and Benefits
• Nitrile and PVC design to provide wider chemical protection
• Seamless 13 gauge cotton design for protection and comfortable wear
• Foam grip design providing good resistant to oil and excellent grip performance in oily and wet environments
• Ergonomic handshape design for added comfort
• Highly versatile glove, certified to 6 standards - JKLMPT, FDA and EU food compliant
• High flexible and durability even in low temperature

Typical Applications
• Infrastructure Maintenance
• Maintenance
• Food Processing
• Chemical

Notes
• CE 0493
• Gauge: 13
• Latex free

See full description

Feature Attributes

EN388 Abrasion:
4
Colour:
Blue
Material:
PVC,Nitrile
EN388 Puncture:
1
EN388 Tear:
3
Liner Material:
Unlined
More attributes