1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Green
0
1

Chemical Resistant Gloves, Green


Select
See all variants from
£27.99Inc VAT (20%)

See all variants from £27.99

Description

These high-quality nitrile gloves protect wearers from a large spectrum of chemicals.

Features and Benefits:
•Enhanced wearer comfort due to flexible construction, anatomical design and excellent fit with good sensitivity
•Flock lining offers additional wearer comfort

Typical Applications:
•Automotive and part manufacture
•Chemical industries
•Food industries
•Industrial cleaning
•Laboratory
•Maintenance
•Petro-chemical
•Maintenance and cleaning
•Handling of epoxy resins

See full description

Feature Attributes

EN388 Tear:
0
Thickness:
0.4 mm
EN388 Abrasion:
3
Colour:
Green
EN388 Cut:
0
Overall Length:
300-320 mm
More attributes