Click 2000 Nitrile Rubber Gloves Green


Select
£4.09 Inc VAT (20%)


See all variants from £4.09

Description

Nitrile glove, Flocklined, Overall length 31.5cm, A high level of resistance to abrasion, solvents and animal fats. Embossed pattern to palm, Silicon and wax freeEN388:2016+A1:2018, Level 4 - Abrasion Resistance, Level 1 - Blade Cut Resistance, Level 0 - Tear Resistance, Level 1 - Puncture, Level X - ISO 13997 Blade Cut ResistanceEN ISO 374-5:2016, Level Pass - Protection against bacteria and fungi, Level Pass - Protection against virusesEN ISO 374-1:2016+A1:2018/TYPE A, Level 6 - n-Heptane (J), Level 6 - 40% Sodium Hydroxide (K), Level 3 - 96% Sulphuric acid (L), Level 5 - 25% Ammonium Hydroxide (O), Level 6 - 30% Hydrogen Peroxide (P) , Level 6 - 37% Formaldehyde (T)ISO 18889:2019,Level G2 Protection against liquid pesticides

Feature Attributes

Colour:
Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome