0
1
2
3

Grip It Oil Gauntlet C1, Blue/Black


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

This chemical resistant gauntlet is constructed using two layers of nitrile coating for excellent protection and grip strength. Flexible and strong, users can achieve good movement to prevent hand fatigue during prolonged wear.

Features and Benefits
• Nitrile foam coating resists oils and grease to give excellent wet and oily grip
• Protects against oils, strong detergents and some solvents for a good range of protection
• Seamless knitted liner prevents seam on skin irritation for user comfort
• Contact heat resistance for a brief amount of handling time
• The 35cm gauntlet style delivers protection to both the hands and forearms

Typical Applications
• Automotive
• Construction
• Engineering
• Manufacture
• Warehousing and logistics

Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A (K L M N O P T)
• EN ISO 374-5:2016
• EN 1186 Food contact approved

See full description

Feature Attributes

Material:
Nitrile
EN388 Puncture:
1
Colour:
Green,Black
EN388 Abrasion:
4
EN388 Cut:
1
MFR Part No.:
GIOG1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome