I-Con Glove System Chemical Protection Nitrile Gauntlet


Select
Select
£3.29 Inc VAT (20%)


See all variants from £3.29

Description

Designed specifically for the cleaning and hygiene sector, the I-Con™ glove system helps to prevent cross-contamination between areas. By adopting the British Institute of Cleaning Science (BICSc) approved colour-coded system, workers are better equipped to prevent the spread of infection.

Features and Benefits
• Flock lining allows for easy donning and doffing
• Cotton flock absorbs perspiration for user comfort
• Textured palm and fingertips enhance wet and dry grip
• Resists a wide variety of solvents and chemicals
• Chlorinated and sanitised to inhibit the growth of odour causing bacteria

Typical Applications
• Agriculture
• Automotive
• Chemical handling and production
• Facilities management
• Maintenance
• Janitorial

Standards
• CE Category III
• EN388:2016 4.1.0.1.X.
• EN ISO 374-1:2016/Type A AJKLMNOPT
• EN ISO 374-5:2016 Micro-organisms

Approvals
• Food Contact Directive 2002 / 72 EC

Warnings
• Does not protect against thermal or electrical hazards
• Do not wear near moving machinery if there is a risk of entanglement

Notes
• Red (Tulsa™) - sanitary appliances and washrooms
• Yellow (Rialto™)- clinical and isolation areas
• Green (Dakota™) - food and drink areas
• Blue (Frisco™) - general areas excluding washrooms and clinical areas

See full description

Feature Attributes

Material:
Nitrile
EN388 Tear:
0
EN388 Puncture:
1
EN388 Abrasion:
4
Overall Length:
330 mm
EN388 Cut:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome