LA132G Nitriguard Plus Green Nitrile Gloves


£1.99 Inc VAT (20%)

See 5 Product Variants
£1.99

Description

LA132G work gloves provide an effective replacement for neoprene, natural rubber and vinyl supported gloves. Puncture and abrasion resistant, while flock lining gives extra comfort when working with oils, petroleum solvents, or greases. These USDA accepted nitrile gloves are 13" in length with an embossed grip.

Technical Specifications:
Color: Green
Length: 13"
Lining: Yes
Material: Nitrile
Thickness: 15 mil
Type: Unsupported
Resists chemicals, oils, greases, punctures and tears

Feature Attributes

EN388 Abrasion:
3
EN388 Puncture:
1
Thickness:
0.38 mm
Liner Material:
Cotton Flocking
Material:
Nitrile
EN388 Tear:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome