Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Chemical Resistant Gloves
Leather-aluminium Heat Resistant Gloves Standard Size 10L 380 mm 1 Pair
By Carl Roth
Order Code:
ZT4814323S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-16
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/chemical-resistant-gloves/leather-aluminium-heat-resistant-gloves-standard-size-10l-380-mm-1-pair/p/ZT4814323S
Add to quotation
View all Chemical Resistant Gloves
Description
Leather-aluminium heat resistant gloves standard size 10 L 380 mm 1 pair TT82.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome