ND45 N-Dura 45 Green Nitrile Gloves


£10.29 Inc VAT (20%)

See 2 Product Variants
£10.29

Description

Provides protection from many aliphatic solvents, oils fats and greases. Attains maximum score for abrasion resistance as defined by European Standard EN388. Slip resistant pattern on the palm enhances grip.
Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.

Feature Attributes

Liner Material:
Unlined
EN388 Abrasion:
4
Thickness:
0.58 mm
EN388 Tear:
0
Material:
Nitrile
Standards Met:
EN ISO 374-5,Food Contact,EN ISO 374-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome