NF33 Profastrong Chemical Risk Nitrile Gloves, Green


Select
£2.79 Inc VAT (20%)
Up to 6.5% off


See all variants from £2.79

Description

Ideal for use when handling a range of hazardous liquids, including alkalis and acids, the Profastrong nitrile glove delivers excellent protection against chemicals and offers an outstanding grip when handling oily and greasy liquids.

Features and Benefits
• Anatomical design allows for freedom of movement reducing hand fatigue
• Raised grip structure on the palms and cuff for good wet and oily grip
• Flocked cotton liner keeps hands cool and comfortable
• Durable nitrile lining and 0.38 thickness provides good abrasion resistance
• Extended cuff length protects forearms from injury

Typical Applications
• Automotive
• Chemical handling
• Printing
• Laboratory work
• Food industry

Standards
• CE Category III
• EN 388:2016 4.1.0.1.X.
• EN ISO 374-1:2016 / Type A (A J K L O T)

Approvals
• Food handling approved

See full description

Feature Attributes

Overall Length:
330 mm
Standards Met:
EN374-3 Full Chemical,Food Contact
Liner Material:
Cotton Flocking
Colour:
Green
EN388 Cut:
1
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome