0
1

Nitritech-2 Green Nitrile Gloves


Select
£2.39 Inc VAT (20%)
Up to 4% off


See all variants from £2.39

Description

Excellent abrasion and puncture resistant. For use with detergents, oils and many solvents. 'Nitri-tech' chemical resistance. Intermediate design. Slip-resistant palms.
USDA accepted. Flock lined.

Feature Attributes

Material:
Nitrile
EN388 Cut:
1
Liner Material:
Flock
Standards Met:
EN374-3 Full Chemical,Food Contact,EN374-2 Micro Organism,EN1149 Antistatic
Overall Length:
330 mm
EN388 Tear:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome