PVC Fully Coated Gauntlets (Jersey Lining) Red


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

These Red PVC Fully Coated Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Tough and flexible, Halo® PVC gauntlets provide excellent grip. Designed to protect both the hands and wrists, these Category 2 intermediate design gauntlets are a must-have to keep you safe at work.

Features and Benefits
• Fully lined with jersey material for user comfort
• Fully PVC coated for maximum protection
• Slip on cuff style for easy donning and doffing as needed
• Gauntlet style protects the wrists as well as the fingers and palm
• Provides excellent protection against chemicals, abrasions, cuts, grease and oil
• Available in two sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388 4.1.1.1
• CAT II

Feature Attributes

Colour:
Red
Liner Material:
Jersey
Coating:
PVC
EN388 Puncture:
1
EN388 Abrasion:
4
EN388 Tear:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome