Rubber Gloves Heavy Duty Gauntlet X Large Black - Pair

Order Code: ZT5533722S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Shield Heavy Duty Gauntlets are a 45cm unlined latex chemical gauntlet with a beaded cuff. It offers great resistance to chemicals and is ergonomically shaped to reduce fatigue.<strong>Features:</strong><p></p><ul><li>Colour: BlackContains LatexLength: 45 cmSold in pairsPalm Thickness: 1.1 mmAchieves Level 1 for Contact Heat according to EN 407. Can withstand temperatures of 100ºCAchieves a maximum score of Level 4 for abrasion resistance as defined by European Standard EN 388Conforms with the requirements of EN ISO 374-5 for protection against bacteria & fungiUnlined for easy donning and also allows for an under glove to be worn for added comfortProvides protection against a wide range of chemicals and cleaning agents</li></ul>

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome