Xenon XN135 Nitrile Gauntlets


£8.39 Inc VAT (20%)
Up to 6.5% off

See 4 Product Variants
£8.39

Description

Xenon XN135 nitrile chemical resistant gloves which have been triple dipped. These gloves have outstanding grip properties and great chemical protection.

Features and Benefits
• Dipped in nitrile three times to provide a chemical resistance which is strong
• Outstanding grip in oily and wet environments
• Lightweight, soft and robust glove offering great dexterity
• Cut resistant liner which is thin to provide a medium cut protection whilst offering comfort

Typical Applications
• Chemical/Petrochemical
• Manufacturing
• Construction
• Refining

Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Resistant to chemicals and not suitable for cut, thermal, heat, electrical protection.
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present

Notes
• Wipe with a damp cloth to clean

Standards
• EN388:2016 4.1.2.1.X
• EN ISO 374-1:2016 Type A A.J.K.L.O.P.T
• EN ISO 374-5:2016
• CAT III

See full description

Feature Attributes

Series:
Xenon XN135
EN388 Puncture:
1
Colour:
Green,Black
EN388 Tear:
2
EN388 Cut:
1
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome