Kids Panelled Leggings


Select
£19.99 Inc VAT (20%)
4.5% off


See all variants from £19.99

Description

Opaque stretch fabric with a peached finish.Deep elasticated waistband with inner pocket.Mesh panels on thighs, front and back.Laser cut panels on lower legs.

Feature Attributes

Gender:
Kids
Product Type:
Leggings
Material:
87% polyester/13% elastane
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome