Washable 2-Ply Face Cover - Pack of 5


£4.69 Inc VAT (20%)

See 15 Product Variants
£4.69

Description

Important - 1 unit = 1 pack of 5 masks. 10 units = 10 packs of 5 masks (50 masks). 200 units = 200 packs of 5 masks (1,000 masks).Reusable, 2-ply mask.Silvadur™ 930 anti-microbial finish inhibits the growth of microbes.Zelan™ R3/Teflon EcoElite™ water repellent finish.Ear loops for a secure fit.Printable surface.Machine washable at 60°C.Non-returnable.Disclaimer: This face cover is designed to aid defence against the spread of infection. It makes no assurances that it can prevent transmission or infection of disease or viruses. It is not a medical or clinical mask and should not be used under any circumstances where infection level is high or it could be exposed to high level heat sources or combustible substances.

Feature Attributes

Material:
95% cotton/5% elastane
Size:
ONE
Product Type:
Face Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome