00510-620 Originals - Parka Jacket


£101.99 Inc VAT (20%)

See 8 Product Variants
£101.99

Description

Water-repellent. Lining of quilt. Detachable lined hood with adjustable drawstring. Pile collar. Fastening with two-way zip, storm flap and press studs. Chest pockets with flap and press studs. D-ring. Expandable front pockets with flap and extra pockets. Inner pocket with zip. Adjustable waist. Zipped sleeve pocket. Pen pockets. Rib (hidden in storm flap) at cuffs.

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Detachable lined hood with adjustable elastic drawstring.
- Adjustable waist band.
- D-ring for keys or ID cards.
- Sleeve pockets with zip.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

Feature Attributes

Colour:
Navy
Gender:
Unisex
Material:
52% Cotton/48% Nylon
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome