00516-620 Originals - Pilot Jacket


£69.99 Inc VAT (20%)

See 39 Product Variants
£69.99

Description

Water-repellent. Pile lining in body. Quilt lining in sleeves. Zip right through. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Zipped sleeve pocket. Pen pockets. Rib at waist and cuffs.

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Pile lining in the body and quilt lining in sleeves.
- D-ring for keys or ID cards.
- Two inner pockets, one with zip.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

Feature Attributes

Material:
52% Cotton/48% Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome