00520-620 Originals - Pilot Jacket


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Water-repellent. Detachable pile collar. Pile lining can zip out. Quilt lining in sleeves. Removable sleeves. Fastening with zip and internal storm flap. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Zipped sleeve pocket. Pen pockets. Rib at waist and cuffs.

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Detachable pile lining, collar and sleeves.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Sleeve pockets with zip.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

See full description

Feature Attributes

Gender:
Unisex
Material:
52% Cotton/48% Nylon
Standards Met:
OEKO-TEX® Standard 100