00525-590 Originals - Thermal jacket


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Ultrasound welded polyester with insulating polyester wadding. Zip right through. Extra high ribbed collar. Extra fabric over kidneys for additional protection. Rib at waist and cuffs. Front pockets with binding around edge.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- High ribbed collar.
- Kidney protection.
- Generous front pockets.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 255 g/m²
- Quality Remark: Quilt fabric

Feature Attributes

Gender:
Unisex
Colour:
Navy
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome