00909-430 Image - Jacket


£61.99 Inc VAT (20%)

See 106 Product Variants
£61.99

Description

Two-toned. Double stitched seams on sleeves and triple stitched seams at the side. Fastening with zip and storm flap with press studs. Chest pocket with flap and press stud. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Inner pocket with zip. Sleeve pocket with hook and loop band fastening. Waist with press stud adjustment. Cuffs with press stud fastening. Pleat in back. Ventilation under sleeves.

Features & Benefits
- Durable triple stitched seams that extend the product life.
- Fastening with zip and storm flap with press studs.
- Individual adjustment with adjustable waist.
- Adjustable cuffs.
- Pleat in the back for greater freedom of movement.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Length:
380 mm
Height:
32 mm
Gender:
Unisex
Width:
410 mm
Material:
65% Polyester/35% Cotton
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome