00920-620 Image - Pilot Jacket


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Two-toned. Water-repellent. Pile lining can zip out. Detachable pile collar. Fastening with zip and internal storm flap. Chest pocket with flap. D-ring. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Inner pocket with zip. Removable sleeves. Quilt lining in sleeves. Zipped sleeve pocket. Pen pockets. Rib at waist and cuffs. Supplement the product with a hood, MASCOT MacKenzie(see MASCOT COMPLETE).

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- The sleeves easily zip off making the jacket into a vest.
- Detachable pile lining and collar.
- Ribbed waist and cuffs.
- Possibility to attach a hood with zip.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

Feature Attributes

Gender:
Unisex
Colour:
Royal/Navy
Material:
52% Cotton/48% Nylon
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome