00922-620 Image - Pilot Jacket


£79.99 Inc VAT (20%)

See 32 Product Variants
£79.99

Description

Two-toned. Water-repellent. Pile lining in body. Quilt lining in sleeves. Fastening with zip and internal storm flap. Chest pocket with flap. D-ring. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Inner pocket with zip. Zipped sleeve pocket. Pen pockets. Rib at waist and cuffs.

Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Pile lining in the body and quilt lining in sleeves.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Ribbed waist and cuffs.
- D-ring for keys or ID cards.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill

Feature Attributes

Gender:
Unisex
Material:
52% Cotton/48% Nylon
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome