05035-025 Hardwear - Pilot Jacket


£129.99 Inc VAT (20%)

See 7 Product Variants
£129.99

Description

Breathable, wind and waterproof. Taped seams. Lining of quilt. Ribbed inner collar. Fastening with zip and storm flap with press studs. Zipped pocket under storm flap. Chest pockets with flap with magnetic fastening and reinforcement. D-ring. Pen holder. Front pockets. Inner pockets, one with hook and loop band fastening and one in mesh with zip. Wire holders for headset. Ergonomically shaped sleeves allow for high freedom of movement. Rib (hidden in storm flap) and press stud fastening at cuffs. Rib at sides of waist. Zip at lower back for logo printing/ embroidery. Hood press studs. Contrast stitching. Reflectors. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Magnets automatically close the breast pockets after use.
- Form cut sleeves with great freedom of movement.
- Interior zipper at lower back for logo printing / embroidery.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, EN 343 3/1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome