06542-151 Workwear - Fleece Jacket


£53.99 Inc VAT (20%)

See 14 Product Variants
£53.99

Description

Light lining. Reinforcements on exposed places. Zip right through. Front pockets with a zip. Inner pocket with hook and loop band fastening. Phone pocket with flap and hook and loop band fastening. Elastic and hook and loop band fastening at cuffs. Adjustable elastic drawstring at waist.

Features & Benefits
- Light fabric lining.
- Reinforced in exposed places.
- Inside pockets.
- Adjustable cuffs with hook and loop fastening.
- Adjustable elastic drawstring at waist.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 230 g/m²
- Quality Remark: Fleece fabric

Feature Attributes

Width:
410 mm
Gender:
Unisex
Length:
380 mm
Height:
32 mm
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome