10002-883 Hardwear - Softshell Jacket


£99.99 Inc VAT (20%)

See 8 Product Variants
£99.99

Description

Breathable. Fleece on inner side. Fastening with zip and internal storm flap. Chest pockets with zip. Front pockets with a zip. Ergonomically shaped sleeves allow for high freedom of movement. Hook and loop band fastening at cuffs. Adjustable elastic drawstring at waist. Reflectors.

Features & Benefits
- Breathable.
- Fleece on inner side.
- Chest pocket with vertical zip and easy access - suitable for mobile phone.
- Form cut sleeves with great freedom of movement.
- Adjustable elastic drawstring at waist.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 270 g/m²
- Quality Remark: Two layer softshell

Feature Attributes

Length:
380 mm
Width:
410 mm
Height:
32 mm
Gender:
Unisex
Colour:
Navy
Material:
100% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome