10109-154 Industry - Jacket


Select
Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Light fabric. Triple stitched seams on sleeves, shoulders and at the sides. High collar. Fastening with zip, storm flap and hidden press studs. Extended back. Chest pockets with flap and hidden press studs. Front pockets. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Zipped pocket under storm flap. Inner pockets. Waist with press stud adjustment. Cuffs with press stud fastening. Contrast stitching. Reflectors.

Features & Benefits
- Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime.
- Protected zipped pocket under storm flap makes it easy to access contents without opening the jacket.
- Form cut sleeves with great freedom of movement.
- Back piece is a little longer than the front piece.
- Extra visibility with the help of reflectors.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Width:
410 mm
Length:
380 mm
Gender:
Unisex
Height:
32 mm
Material:
65% Polyester/35% Cotton
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome