10135-194 Industry - Winter Jacket


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Breathable, windproof and water-repellent. Lining of quilt and quilted fleece. Fleece inner collar. Extended back. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap and hidden press studs. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets. Inner pocket with zip. Rib (hidden in storm flap) and press stud fastening at cuffs. Internal drawstring adjustment at the hip. Waist with press stud adjustment. Zip at lower back for logo printing/ embroidery. Contrast stitching. Reflectors.

Features & Benefits
- Breathable, windproof and water-repellent.
- Form cut sleeves with great freedom of movement.
- Lining of quilted fleece and quilt.
- Extra protection against the cold with an extended back.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 270 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome