10509-442 Industry - Jacket


£66.99 Inc VAT (20%)

See 46 Product Variants
£66.99

Description

Light fabric. Triple stitched seams on sleeves, shoulders and at the sides. High collar. Fastening with zip, storm flap and hidden press studs. Chest pockets with flap and hidden press studs. Pen pocket. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets. Inner pockets. Cuffs with press stud fastening. Waist with press stud adjustment. Contrast stitching.

Features & Benefits
- Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime.
- Fastening with zip, storm flap and hidden press studs to avoid scratching.
- D-ring for keys or ID cards.
- Form cut sleeves with great freedom of movement.
- Individual adjustment with adjustable waist.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

Feature Attributes

Width:
410 mm
Length:
380 mm
Gender:
Unisex
Height:
32 mm
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome