12002-149 Unique - Softshell Jacket


£91.99 Inc VAT (20%)

See 17 Product Variants
£91.99

Description

Two-toned. Breathable, windproof and water-repellent. Fleece on inner side. Fastening with zip and internal storm flap. Extended back. Chest pockets with zip. D-ring. Front pockets with a zip. Inner pockets. Ergonomically shaped sleeves allow for high freedom of movement. Pen pocket. Hook and loop band fastening at cuffs. Adjustable elastic drawstring at waist. Contrast stitching. Reflectors.

Features & Benefits
- Breathable, windproof and water-repellent.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Zipped pockets.
- Form cut sleeves with great freedom of movement.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 97% polyester/3% elastane
- Weight: 305 g/m²
- Quality Remark: Three layer softshell

Feature Attributes

Product Type:
Soft Shell Jacket
Material:
Polyester
Disposable/Reusable:
Reusable
Series:
UNIQUE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome