12109-203 Unique - Jacket


£79.99 Inc VAT (20%)

See 16 Product Variants
£79.99

Description

One-tone. Contains TENCEL which makes the fabric cooler, softer and more moisture absorbing. Triple stitched seams on sleeves and at the sides. High collar. Fastening with zip, storm flap and hidden press studs. Extended back. Chest pockets with flap and hidden press studs. Easy access to integrated phone pocket inside the breast pocket. Front pockets. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Inner pockets. Waist with press stud adjustment. Cuffs with press stud fastening. Contrast stitching. Reflectors.

Features & Benefits
- Contains TENCEL which makes the fabric cooler, softer and highly moisture absorbing.
- Durable triple stitched seams that extend the product life.
- Easy access to phone pocket inside the breast pocket.
- Form cut sleeves with great freedom of movement.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 70% polyester/30% lyocell (TENCEL)
- Weight: 340 g/m²
- Quality Remark: Twill

Feature Attributes

Length:
380 mm
Gender:
Unisex
Width:
410 mm
Height:
32 mm
Material:
70% Polyester/30% lyocell (TENCEL®)
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome