12135-211 Unique - Winter Jacket


£154.99 Inc VAT (20%)

See all variants from £154.99

Description

One-tone. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Lining of quilted fleece. Fastening with zip and storm flap with press studs. Zipped pocket under storm flap. Chest pockets with zip. Easy access to integrated phone pocket inside the breast pocket. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets. Inner pocket with zip. Rib (hidden in storm flap) at cuffs. Internal drawstring adjustment at the hip. Zip at lower back for logo printing/ embroidery. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Collar design with lightweight fabric allowing the collar to move flexibly with head movements.
- Form cut sleeves with great freedom of movement.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN 342 3/WP (1.95 clo)

Material Info
- 100% polyester
- Weight: 255 g/m²
- Quality Remark: Twill

Feature Attributes

Material:
100% Polyester
Series:
UNIQUE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome