12209-442 Unique - Jacket


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Two-toned. Light fabric. Triple stitched seams on sleeves and at the sides. High collar. Fastening with zip, storm flap and hidden press studs. Extended back. Chest pockets with flap and hidden press studs. Easy access to integrated phone pocket inside the breast pocket. Front pockets. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Inner pockets. Waist with press stud adjustment. Cuffs with press stud fastening. Contrast stitching. Reflectors.

Features & Benefits
- Durable triple stitched seams that extend the product life.
- Form cut sleeves with great freedom of movement.
- Slightly extended back.
- Slightly rounded bottom edge allows perfect freedom of movement and easy access to front pockets.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

Feature Attributes

Width:
410 mm
Gender:
Unisex
Height:
32 mm
Length:
380 mm
Material:
65% Polyester/35% Cotton
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome