13515-905 Originals - Thermal jacket


£47.99 Inc VAT (20%)

See 16 Product Variants
£47.99

Description

Ultrasound welded polyester with insulating polyester wadding. Slightly curved collar with inner rib that closes tightly to the neck and keeps the cold out. Zip right through. Front pockets with a zip. Extended back. Rib at waist and cuffs.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Slightly curved collar with inner rib that fits tightly to the neck and keeps the cold out.
- Front pockets with zippers for safe storage.
- Extra protection against the cold with an extended back.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 295 g/m²
- Quality Remark: Quilt fabric

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome