13528-707 Originals - Thermal jacket


Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Ultrasound welded polyester with insulating polyester wadding. Slightly curved collar with inner rib that closes tightly to the neck and keeps the cold out. Zip right through. Extended back. Rib at cuffs. Internal chest pocket.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Slightly curved collar with inner rib that fits tightly to the neck and keeps the cold out.
- Inside chest pocket.
- Extra protection against the cold with an extended back.
- Can withstand washes up to 95°C.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% polyester
- Weight: 370 g/m²
- Quality Remark: Quilt fabric Hot wash 95°C

Feature Attributes

Gender:
Unisex
Colour:
White
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome