14135-126 Industry - Winter Jacket


£82.99 Inc VAT (20%)

See 7 Product Variants
£82.99

Description

Lining of quilted fleece. Extended back. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap and hidden press studs. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets. Press stud fastening at cuffs. Waist with press stud adjustment. Zip at lower back for logo printing/ embroidery. Reflectors.

Features & Benefits
- Fastening with zip, storm flap and hidden press studs to avoid scratching.
- Form cut sleeves with great freedom of movement.
- Extra protection against the cold with an extended back.
- Interior zipper at lower back for logo printing / embroidery.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 190 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome