15001-222 Hardwear - Outer Shell Jacket


£199.99 Inc VAT (20%)

See 21 Product Variants
£199.99

Description

Two-toned. Fabric with stretch. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Adjustable wire on both sides of the hood. Moisture wicking COOLMAX ALL SEASON inside the hood. Mesh with ventilation under sleeves - opens with zip. High collar. Fastening with zip and internal storm flap. Chest pockets with zip. D-ring. Inner pockets. Ergonomically shaped sleeves allow for high freedom of movement. Internal storm cuffs in the sleeves made of moisture-wicking COOLMAX ALL SEASON – can be adjusted in length and come with thumb holes. Front pockets. Extended back. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Detachable hood with moisture-wicking COOLMAX ALL SEASON on the inside.
- Form cut sleeves and slight stretch effect in the fabric provide good freedom of movement.
- Mesh with ventilation under the sleeves - opens with zip.
- Internal storm cuffs in the sleeves made of moisture-wicking COOLMAX ALL SEASON – can be adjusted in length and come with thumb holes.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/3

Material Info
- 100% polyester
- Weight: 250 g/m²
- Quality Remark: Ripstop

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, EN 343 3/3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome