15035-222 Hardwear - Winter Jacket


£179.99 Inc VAT (20%)

See 21 Product Variants
£179.99

Description

Fabric with stretch. Breathable, wind and waterproof. CLIMASCOT Lightweight Insulation. Taped seams. Lining with stretch fabric at the sides and on the shoulders for improved freedom of movement. High collar. Ribbed inner collar. Fastening with zip and storm flap with press studs. Detachable lined hood with adjustable drawstring. Adjustable wire on both sides of the hood. Zipped pocket under storm flap large enough to hold a 7-inch tablet. Chest pockets with zip. D-ring. Quilt lining in sleeves. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets with a zip. Inner pocket with zip. Internal drawstring adjustment at the hip. Zip at lower back for logo printing/ embroidery. Pocket (large) on back with zip on both sides. Extended back. Extended sleeve on the back of the hand is additional protection against cold and snow. Rib (hidden in storm flap) at cuffs. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- Form cut sleeves and slight stretch effect in the fabric provide good freedom of movement.
- Extra protection against the cold with an extended back.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN 342 3/WP (2.01 clo)

Material Info
- 100% polyester
- Weight: 250 g/m²
- Quality Remark: Ripstop

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, EN 343 3/1, EN 342 3/WP (2.01 clo)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome