15702-253 Light - Softshell Jacket


£72.99 Inc VAT (20%)

See 14 Product Variants
£72.99

Description

Two-toned. Breathable. Fleece on inner side. High collar. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets. Inner pockets. Hook and loop band fastening at cuffs. Contrast stitching.

Features & Benefits
- The dark contrast is placed where the clothing is most exposed to dirt.
- Breathable.
- Fleece on inner side.
- No seams on the top of the shoulders: prevents water from penetrating.
- Extra protection against the cold with an extended back.
- Chest pocket with vertical zip and easy access - suitable for mobile phone.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 280 g/m²
- Quality Remark: Two layer softshell

Feature Attributes

Width:
410 mm
Gender:
Unisex
Height:
32 mm
Length:
380 mm
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome