15703-259 Unique - Fleece Jacket


£99.99 Inc VAT (20%)

See 16 Product Variants
£99.99

Description

One-tone. Breathable, windproof and water-repellent. Lining in mesh material. Fastening with zip and internal storm flap. Inner pocket with zip. Extended back. Chest pockets with zip. Pen pocket. Front pockets. Ergonomically shaped sleeves allow for high freedom of movement. Elastic band at cuffs. Reflectors.

Features & Benefits
- Left chest area and upper back are suitable for logo printing.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Breathable, windproof and water-repellent.
- Mesh lining.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 345 g/m²
- Quality Remark: Fleece fabric

Feature Attributes

Gender:
Unisex
Height:
32 mm
Length:
380 mm
Width:
410 mm
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome