15709-330 Light - Jacket


£61.99 Inc VAT (20%)

See 14 Product Variants
£61.99

Description

Light fabric. Two-toned. High collar. Fastening with zip and storm flap with press studs. Chest pockets with flap and press studs. D-ring. Front pockets. Inner pocket. Waist with press stud adjustment. Cuffs with press studs. Contrast stitching.

Features & Benefits
- No seams on the top of the shoulders: prevents water from penetrating.
- Individual sizing through adjustable bottom edge.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Slits in the sleeves allow you to easily roll them up.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 245 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Length:
380 mm
Width:
410 mm
Gender:
Unisex
Height:
32 mm
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome