15759-330 Light - Warehouse Coat


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Light fabric. Fastening with hidden press studs. Chest pockets. Front pockets. Inner pocket. Pleat in back. Slits at the sides. Cuffs with press studs. Contrast stitching.

Features & Benefits
- Fastening with storm flap and hidden press studs, so as not to scratch the surroundings.
- Slits at the sides.
- Pleat in the back for greater freedom of movement.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Slits in the sleeves allow you to easily roll them up.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 245 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Width:
410 mm
Height:
32 mm
Length:
380 mm
Gender:
Unisex
Material:
65% Polyester/35% Cotton
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome