16103-302 Unique - Fleece Jacket


Select
Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

One-tone. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets. Inner pocket. Ergonomically shaped sleeves allow for high freedom of movement. Extended back. Elastic band at cuffs and waist. Reflectors.

Features & Benefits
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Elastic at cuffs and waist.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Extra protection against the cold with an extended back.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 270 g/m²
- Quality Remark: Fleece fabric

Feature Attributes

Gender:
Unisex
Height:
32 mm
Width:
410 mm
Length:
380 mm
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome