17001-411 Advanced - Outer Shell Jacket


Select
Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Two-toned. ULTIMATE STRETCH fabric that is lightweight and highly durable. Breathable, wind and waterproof. Taped seams. Fastening with waterproof zip and internal storm flap. Detachable lined hood with adjustable drawstring. High collar with adjustable drawstring. Inner pocket with zip. Chest pockets with zip. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets with a zip. Extended back. Adjustable elastic drawstring at waist. Rib (hidden in storm flap) at cuffs. Holes for your thumbs at cuffs. Reflectors.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The waterproof multifunctional stretch material combines a low weight with a very high durability.
- Breathable, wind and waterproof with taped seams.
- Extra visibility with the help of reflectors.
- Certified to EN 343 - certified protection against rain.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/3

Material Info
- 87% polyamide/13% elastane
- Weight: 200 g/m²
- Quality Remark: ULTIMATE STRETCH Twill

Feature Attributes

Gender:
Unisex
Standards Met:
Oeko-Tex® Standard 100, EN 343 3/3
Material:
87% Polyamide/13% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome