17101-311 Advanced - Jacket


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Two-toned. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. Lining in mesh material. High collar. Fastening with zip and internal storm flap. Extended back. Chest pocket with a zip. Phone pocket with magnetic fastening. Detachable ID card holder. Formcut sleeves with stretch provide great freedom of movement. Front pockets with a zip. Inner pocket with zip. Ventilation under sleeves. Ventilation in the back. Hook and loop band fastening at cuffs. Reinforcements on parts of the product. Reflectors. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

Feature Attributes

Gender:
Unisex
Width:
410 mm
Length:
380 mm
Height:
32 mm
Standards Met:
Oeko-Tex® Standard 100
Material:
92% Polyamide/8% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome