17103-316 Advanced - Fleece jumper with zipper


£79.99 Inc VAT (20%)

See 40 Product Variants
£79.99

Description

Two-toned. Modern, close fit with great freedom of movement. High collar. Ergonomically shaped sleeves allow for high freedom of movement. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets with a zip. Inner pockets. Elastic at cuffs and waist. Stretch fabric at the sides.

Features & Benefits
- The smooth surface of the fleece material prevents dust and dirt from sticking.
- Modern, close fit with great freedom of movement.
- Flexible and close-fitting high collar.
- Elastic at cuffs and waist.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 94% polyester/6% elastane
- Weight: 260 g/m²
- Quality Remark: Fleece fabric Shrinkage max 3%

Feature Attributes

Gender:
Unisex
Standards Met:
Oeko-Tex® Standard 100
Material:
94% Polyester/6% elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome