17105-309 Advanced - Knitted Jacket with zipper


£109.99 Inc VAT (20%)

See 32 Product Variants
£109.99

Description

Breathable, windproof and water-repellent. Modern, close fit with great freedom of movement. Ergonomically shaped sleeves allow for high freedom of movement. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets with a zip. Inner pockets. High collar with adjustable drawstring. Elastic at cuffs. Adjustable elastic drawstring at waist. Ventilation under sleeves. Stretch fabric at the sides. Reflectors.

Features & Benefits
- Three layer bonded fabric: knit outer layer, fleece inner layer for comfort, and a windproof and water-repellent membrane between.
- Breathable, windproof and water-repellent.
- Modern, close fit with great freedom of movement.
- Adjustable extra high collar with hidden drawstring stoppers.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 78% polyester/15% acrylic/5% viscose/2% wool
- Weight: 460 g/m²
- Quality Remark: Knit fabric Shrinkage max 3%

Feature Attributes

Length:
380 mm
Height:
40 mm
Gender:
Unisex
Width:
410 mm
Standards Met:
Oeko-Tex® Standard 100
Material:
78% Polyester/15% acrylic/5% viscose/2% wool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome