18001-249 Accelerate - Outer Shell Jacket


£101.99 Inc VAT (20%)

See 48 Product Variants
£101.99

Description

Light fabric. Wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Fastening with zip and internal storm flap. Inner pocket with zip. Detachable ID card holder. Chest pocket with a zip. Front pockets with a zip. Adjustable elastic drawstring at waist. Rib (hidden in storm flap) at cuffs. With print and reflectors.

Features & Benefits
- Wind and waterproof.
- Detachable lined hood with adjustable elastic drawstring.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Ribbed inner waistband to keep the cold out.
- Elastic adjustment at the waist.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX® STANDARD 100

Material Info
- 100% polyester
- Weight: 185 g/m²
- Quality Remark: Ripstop

Feature Attributes

Gender:
Men
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome