18003-316 Accelerate - Fleece jumper with half zip


Select
Select
£56.99 Inc VAT (20%)
Up to 14% off


See all variants from £56.99

Description

Modern, close fit with great freedom of movement. Zip at the neck with storm flap. Chest pocket with a zip. Front pockets with a zip. Elastic band at cuffs and waist. Reflectors.

Features & Benefits
- The smooth surface of the fleece material prevents dust and dirt from sticking.
- Modern, close fit with great freedom of movement.
- Flexible and close-fitting high collar.
- Elastic at cuffs and waist.
- Chest pocket with zip fastening.

Certifications
OEKO-TEX® STANDARD 100

Material Info
- 94% polyester/6% elastane
- Weight: 260 g/m²
- Quality Remark: Fleece fabric Shrinkage max 3%

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome