18008-511 Accelerate - Jacket


£92.99 Inc VAT (20%)

See 54 Product Variants
£92.99

Description

Ladies fit. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. Fastening with zip and internal storm flap. Chest pocket with a zip. Detachable ID card holder. Front pockets with a zip. Press stud adjustment at cuff and waist. With print and reflectors.

Features & Benefits
- Specially designed and fitted for women.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- The product tolerates industrial washing.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH

Feature Attributes

Gender:
Women
Length:
380 mm
Width:
410 mm
Height:
32 mm
Material:
88% Polyester/12% elastolefin
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome