18301-231 Accelerate - Outer Shell Jacket


£111.99 Inc VAT (20%)

See 15 Product Variants
£111.99

Description

Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Fastening with zip and internal storm flap. Inner pocket with zip. Detachable ID card holder. Chest pocket with a zip. Front pockets with a zip. Adjustable elastic drawstring at waist. Sleeves with reinforcement of CORDURA. Rib (hidden in storm flap) at cuffs. With print and reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Detachable lined hood with adjustable elastic drawstring.
- Sleeves with reinforcement of CORDURA.
- Ribbed inner waistband to keep the cold out.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/3

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop Shrinkage max 2% Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

Feature Attributes

Disposable/Reusable:
Reusable
Series:
ACCELERATE
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome